Motion
ZHT924 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT924 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 44.5000 in Length, 5.0000 in Width, 10.7500 in Height, 42.5000 in Bolt Center Length
Mi Item #00578347
MFR #ZHT924 T-U FRAME CNTR PULL
Price$7,861.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT924 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 44.5000 in Length, 5.0000 in Width, 10.7500 in Height, 42.5000 in Bolt Center Length
Mi Item #00578347
MFR #ZHT924 T-U FRAME CNTR PULL

Mfr description
ZHT924 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,861.27/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    42.5000 in
  • Overall Height  
    10.7500 in
  • Overall Length  
    44.5000 in
  • Travel  
    24.0000 in
  • Weight
    130 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT924
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210644697
  • Series
    ZHT
  • UPC_NO
    698210644697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)