Motion
CP-515X30-TUFR

DODGE
CP-515X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 50.5000 in Length, 5.0000 in Width, 11.1563 in Height
Mi Item #00578351
MFR #CP-515X30-TUFR
Price$3,303.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-515X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 50.5000 in Length, 5.0000 in Width, 11.1563 in Height
Mi Item #00578351
MFR #CP-515X30-TUFR

Mfr description
CP515X30TUFR FRAME FOR TAKEUP 019243
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,303.23/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    48.5000 in
  • Overall Height  
    11.1563 in
  • Overall Length  
    50.5000 in
  • Rod Diameter
    1-1/2 in
  • Take Up Frame Size
    CP-515
  • Travel  
    30.0000 in
  • Weight
    158 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019243
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475213221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)