Motion
ZHT930
Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 50.5000 in Length, 5.0000 in Width, 10.7500 in Height, 48.5000 in Bolt Center Length
Mi Item #00578352
MFR #ZHT930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 50.5000 in Length, 5.0000 in Width, 10.7500 in Height, 48.5000 in Bolt Center Length
Mi Item #00578352
MFR #ZHT930

Mfr description
ZHT930 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    48.5000 in
  • Overall Height  
    10.7500 in
  • Overall Length  
    50.5000 in
  • Travel  
    30.0000 in
  • Weight
    145 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT930
  • Manufacturer Upc Number
    698210714345
  • UPC_NO
    698210714345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)