Motion
PCP-300 X 36
Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 56.5000 in Length, 5.0000 in Width, 11.2500 in Height
Mi Item #00578357
MFR #PCP-300 X 36
Price$2,025.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 56.5000 in Length, 5.0000 in Width, 11.2500 in Height
Mi Item #00578357
MFR #PCP-300 X 36

Mfr description
PCP-300X36 TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,025.31/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Overall Height  
    11.2500 in
  • Overall Length  
    56.5000 in
  • Rod Diameter
    1-1/2 in
  • Travel  
    36.0000 in

Details

  • Dodge Bearing Series To Suit
    WSTU TYPE E 2-11/16 to 3 in; WSTU S2 S-2000 2-11/16 to 3 in
  • Frame Type
    Center Pull
  • Linkbelt Bearing Series To Suit
    T-B22400H 2-11/16 to 3 in
  • Manufacturer Catalog Number
    PCP-300X36
  • Manufacturer Product Page
  • Series
    PCP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)