Motion
CP-613X12-TUFR

DODGE
CP-613X12-TUFR

Take-Up Frame - Center Pull, 12.0000 in Travel, 34.5000 in Length, 5.0000 in Width, 12.0625 in Height
Mi Item #00578359
MFR #CP-613X12-TUFR
Price$3,765.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-613X12-TUFR

Take-Up Frame - Center Pull, 12.0000 in Travel, 34.5000 in Length, 5.0000 in Width, 12.0625 in Height
Mi Item #00578359
MFR #CP-613X12-TUFR

Mfr description
CP613X12TUFR FRAME FOR TAKEUP 019250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,765.95/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    32.0000 in
  • Overall Height  
    12.0625 in
  • Overall Length  
    34.5000 in
  • Rod Diameter
    1-3/4 in
  • Take Up Frame Size
    CP-613
  • Travel  
    12.0000 in
  • Weight
    120 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019250
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475207664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)