Motion
ZHT1012 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT1012 T-U FRAME CNTR PULL

Center Pull Take-up Frame - Center Pull, 12.0000 in Travel, 5.0000 in Width, 11.8125 in Height, 32.0000 in Bolt Center Length
Mi Item #00578360
MFR #ZHT1012 T-U FRAME CNTR PULL
Price$5,993.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT1012 T-U FRAME CNTR PULL

Center Pull Take-up Frame - Center Pull, 12.0000 in Travel, 5.0000 in Width, 11.8125 in Height, 32.0000 in Bolt Center Length
Mi Item #00578360
MFR #ZHT1012 T-U FRAME CNTR PULL

Mfr description
ZHT1012 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,993.14/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    32.0000 in
  • Frame Size
    10
  • Overall Height  
    11.8125 in
  • Travel  
    12.0000 in
  • Weight
    110 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT1012
  • Manufacturer Upc Number
    698210644703
  • Style
    Heavy Duty
  • UPC_NO
    698210644703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)