Motion
PCP-308 X 12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 34.2500 in Length, 5.0000 in Width, 12.1250 in Height
MI ITEM #00578361
MFR #PCP-308 X 12
Your Price$1,947.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 34.2500 in Length, 5.0000 in Width, 12.1250 in Height
MI ITEM #00578361
MFR #PCP-308 X 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,947.11/each(List $2,336.54)

Overview

Mfr description
PCP-308X12 TAKE UP FRAME

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Series
    PCP
  • Rod Diameter
    1-3/4 in
  • Dodge Bearing Series To Suit
    WSTU S2 S-2000 3-1/4 to 3-1/2 in
  • Manufacturer Catalog Number
    PCP-308X12
  • Manufacturer Product Page
  • Linkbelt Bearing Series To Suit
    T-B22400H 3-7/16 to 3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text