Motion
CP-613X18-TUFR

DODGE
CP-613X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 40.2500 in Length, 5.0000 in Width, 12.0625 in Height
MI ITEM #00578364
MFR #CP-613X18-TUFR
Price$3,836.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-613X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 40.2500 in Length, 5.0000 in Width, 12.0625 in Height
MI ITEM #00578364
MFR #CP-613X18-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,836.46/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    38.0000 in
  • Overall Height  
    12.0625 in
  • Overall Length  
    40.2500 in
  • Rod Diameter
    1-3/4 in
  • Take Up Frame Size
    CP-613
  • Travel  
    18.0000 in
  • Weight
    136 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019251
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475208593

Overview

Mfr description
CP613X18TUFR FRAME FOR TAKEUP 019251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text