Overview
Mfr description
TUB107TUBRG TAKE-UP BRG 036196
Specifications
- Unit TypeSide Mount
- Bore Diameter1-7/16 in
- Housing MaterialCast Iron
- Bearing MaterialBabbitt
- Finish CoatingUncoated
- Overall Height4.5938 in
- Lubrication TypeCannot Be Relubricated
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesTUB
- Manufacturer Catalog Number036196
- Weight4.9 lbs
- Product TypeTake-Up Plain Sleeve Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data