Specifications
Dimensions
- Base Width5.0000 in
- Overall Height12.1250 in
- Overall Length52.2500 in
- Travel30.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-308X30
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)