Specifications
Dimensions
- Travel12.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog Number1287168
- Manufacturer Product Page
- Manufacturer Upc Number662289368181
- Product TypeCenter Pull & Side Mount Take-Up Frames
- SeriesT1000
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)