Motion
18-24T1000K

BROWNING
18-24T1000K

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 14.4688 in Height, 42.0000 in Bolt Center Length
Mi Item #00578386
MFR #18-24T1000K
Price$26,857.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18-24T1000K

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 14.4688 in Height, 42.0000 in Bolt Center Length
Mi Item #00578386
MFR #18-24T1000K

Mfr description
18-24 T1000K TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,857.80/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    42.0000 in
  • Overall Height  
    14.4688 in
  • Overall Length  
    44.5000 in
  • Rod Diameter
    2 in
  • Travel  
    18.0000 in
  • Weight
    226 lbs

Details

  • Compatible Bearing Series Part Num
    E920
  • Finish Coating
    Uncoated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    18-24T1000K
  • Manufacturer Upc Number
    662289326044
  • Series
    T1000
  • UPC_NO
    662289326044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)