Motion
PCP-400 X 18
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 14.8125 in Height
Mi Item #00578389
MFR #PCP-400 X 18
Price$2,986.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 14.8125 in Height
Mi Item #00578389
MFR #PCP-400 X 18

Mfr description
PCP-400X18 TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,986.89/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Overall Height  
    14.8125 in
  • Overall Length  
    44.5000 in
  • Rod Diameter
    2 in
  • Travel  
    18.0000 in

Details

  • Dodge Bearing Series To Suit
    WSTU S2 S-2000 3-11/16 to 4 in
  • Frame Type
    Center Pull
  • Linkbelt Bearing Series To Suit
    T-B22400H 3-15/16 to 4 in
  • Manufacturer Catalog Number
    PCP-400X18
  • Manufacturer Product Page
  • Series
    PCP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)