Motion
CP-810X24-TUFR

DODGE
CP-810X24-TUFR

Take-Up Frame - Center Pull, 24.0000 in Travel, 50.5000 in Length, 6.0000 in Width, 14.7500 in Height
MI ITEM #00578391
MFR #CP-810X24-TUFR
Price$5,774.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-810X24-TUFR

Take-Up Frame - Center Pull, 24.0000 in Travel, 50.5000 in Length, 6.0000 in Width, 14.7500 in Height
MI ITEM #00578391
MFR #CP-810X24-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,774.90/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    48.0000 in
  • Overall Height  
    14.7500 in
  • Overall Length  
    50.5000 in
  • Rod Diameter
    2 in
  • Take Up Frame Size
    CP-810
  • Travel  
    24.0000 in
  • Weight
    235 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019262
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475209231

Overview

Mfr description
CP810X24TUFR FRAME FOR TAKEUP 019262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text