Motion
ZHT1124 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT1124 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 50.5000 in Length, 6.0000 in Width, 14.1875 in Height, 48.0000 in Bolt Center Length
MI ITEM #00578392
MFR #ZHT1124 T-U FRAME CNTR PULL
Price$7,581.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT1124 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 24.0000 in Travel, 50.5000 in Length, 6.0000 in Width, 14.1875 in Height, 48.0000 in Bolt Center Length
MI ITEM #00578392
MFR #ZHT1124 T-U FRAME CNTR PULL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,581.65/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    48.0000 in
  • Overall Height  
    14.1875 in
  • Overall Length  
    50.5000 in
  • Travel  
    24.0000 in
  • Weight
    218 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT1124
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210645793
  • Series
    ZHT
  • UPC_NO
    698210645793

Overview

Mfr description
ZHT1124 T-U FRAME, CNTR PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text