Motion
CP-810X36-TUFR

DODGE
CP-810X36-TUFR

Take-Up Frame - Center Pull, 36.0000 in Travel, 62.5000 in Length, 6.0000 in Width, 14.7500 in Height
Mi Item #00578398
MFR #CP-810X36-TUFR
Price$8,833.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-810X36-TUFR

Take-Up Frame - Center Pull, 36.0000 in Travel, 62.5000 in Length, 6.0000 in Width, 14.7500 in Height
Mi Item #00578398
MFR #CP-810X36-TUFR

Mfr description
CP810X36TUFR FRAME FOR TAKEUP 019264
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,833.97/each

Specifications

Dimensions

  • Base Width  
    6.0000 in
  • Bolt Center To Center Length
    60.0000 in
  • Overall Height  
    14.7500 in
  • Overall Length  
    62.5000 in
  • Rod Diameter
    2 in
  • Take Up Frame Size
    CP-810
  • Travel  
    36.0000 in
  • Weight
    285 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019264
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475214068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)