Motion
ZHT1218
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 51.7500 in Length, 9.0000 in Width, 16.0625 in Height, 46.7500 in Bolt Center Length
MI ITEM #00578405
MFR #ZHT1218
Price$26,032.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 51.7500 in Length, 9.0000 in Width, 16.0625 in Height, 46.7500 in Bolt Center Length
MI ITEM #00578405
MFR #ZHT1218

Mfr description
ZHT1218 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,032.30/each

Specifications

Dimensions

  • Base Width  
    9.0000 in
  • Bolt Center To Center Length
    46.7500 in
  • Overall Height  
    16.0625 in
  • Overall Length  
    51.7500 in
  • Travel  
    18.0000 in
  • Weight
    271 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT1218
  • Manufacturer Upc Number
    698210645830
  • UPC_NO
    698210645830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)