Specifications
Dimensions
- Base Width9.0000 in
- Overall Height16.0625 in
- Overall Length57.7500 in
- Travel24.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-408X24
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)