Motion
CP-908X30-TUFR

DODGE
CP-908X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 63.7500 in Length, 9.0000 in Width, 16.0625 in Height
MI ITEM #00578411
MFR #CP-908X30-TUFR
Price$10,021.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-908X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 63.7500 in Length, 9.0000 in Width, 16.0625 in Height
MI ITEM #00578411
MFR #CP-908X30-TUFR

Mfr description
CP908X30TUFR FRAME FOR TAKEUP 019273
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,021.45/each

Specifications

Dimensions

  • Base Width  
    9.0000 in
  • Bolt Center To Center Length
    58.7500 in
  • Overall Height  
    16.0625 in
  • Overall Length  
    63.7500 in
  • Rod Diameter
    2 in
  • Travel  
    30.0000 in
  • Weight
    370 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019273
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • UPC_NO
    782475213719

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)