Motion
CP-908X36-TUFR

DODGE
CP-908X36-TUFR

Take-Up Frame - Center Pull, 36.0000 in Travel, 69.7500 in Length, 9.0000 in Width, 16.0625 in Height
Mi Item #00578414
MFR #CP-908X36-TUFR
Price$10,600.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-908X36-TUFR

Take-Up Frame - Center Pull, 36.0000 in Travel, 69.7500 in Length, 9.0000 in Width, 16.0625 in Height
Mi Item #00578414
MFR #CP-908X36-TUFR

Mfr description
CP908X36TUFR FRAME FOR TAKEUP 019274
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,600.76/each

Specifications

Dimensions

  • Base Width  
    9.0000 in
  • Bolt Center To Center Length
    64.7500 in
  • Overall Height  
    16.0625 in
  • Overall Length  
    69.7500 in
  • Rod Diameter
    2 in
  • Travel  
    36.0000 in
  • Weight
    400 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019274
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • UPC_NO
    782475214129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)