Motion
ZHT1236 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT1236 T-U FRAME CNTR PULL

Center Pull Take-up Frame - Center Pull, 43.0000 in Travel, 69.7500 in Length, 9.0000 in Width, 16.0625 in Height, 64.7500 in Bolt Center Length
Mi Item #00578415
MFR #ZHT1236 T-U FRAME CNTR PULL
Price$32,314.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT1236 T-U FRAME CNTR PULL

Center Pull Take-up Frame - Center Pull, 43.0000 in Travel, 69.7500 in Length, 9.0000 in Width, 16.0625 in Height, 64.7500 in Bolt Center Length
Mi Item #00578415
MFR #ZHT1236 T-U FRAME CNTR PULL

Mfr description
ZHT1236 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,314.22/each

Specifications

Dimensions

  • Base Width  
    9.0000 in
  • Bolt Center To Center Length
    64.7500 in
  • Overall Height  
    16.0625 in
  • Overall Length  
    69.7500 in
  • Travel  
    43.0000 in
  • Weight
    342 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Finish Coating
    Powder Coated
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT1236
  • Manufacturer Upc Number
    698210678326
  • UPC_NO
    698210678326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)