Motion
ZHT1242
Center Pull Take-Up Frame - Center Pull, 49.0000 in Travel, 70.7500 in Bolt Center Length
Mi Item #00578417
MFR #ZHT1242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 49.0000 in Travel, 70.7500 in Bolt Center Length
Mi Item #00578417
MFR #ZHT1242

Mfr description
ZHT1242 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    70.7500 in
  • Travel  
    49.0000 in
  • Weight
    370 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT1242
  • Manufacturer Upc Number
    698210714383
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210714383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)