Overview
Mfr description
ZHT1312 T-U FRAME, CNTR PULL
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- Compatible Bearing Series Part NumZT2000, ZT3000
- Bolt Center To Center Length44.5000 in
- Weight310 lbs
- Manufacturer Upc Number698210714390
- UPC_NO698210714390
- Manufacturer Catalog NumberZHT1312
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data