Overview
Mfr description
ZHT1318 T-U FRAME, CNTR PULL
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Overall Height
- Compatible Bearing Series Part NumZT2000, ZT3000
- SeriesZHT
- Bolt Center To Center Length50.5000 in
- Weight330 lbs
- Manufacturer Upc Number698210714406
- UPC_NO698210714406
- Manufacturer Catalog NumberZHT1318
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data