Motion
ZHT1324
Center Pull Take-Up Frame - Center Pull, 32.2500 in Travel, 61.5000 in Length, 10.0000 in Width, 17.3125 in Height, 56.5000 in Bolt Center Length
Mi Item #00578425
MFR #ZHT1324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 32.2500 in Travel, 61.5000 in Length, 10.0000 in Width, 17.3125 in Height, 56.5000 in Bolt Center Length
Mi Item #00578425
MFR #ZHT1324

Mfr description
ZHT1324 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    10.0000 in
  • Bolt Center To Center Length
    56.5000 in
  • Overall Height  
    17.3125 in
  • Overall Length  
    61.5000 in
  • Travel  
    32.2500 in
  • Weight
    366 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT1324
  • Manufacturer Upc Number
    698210678340
  • UPC_NO
    698210678340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)