Specifications
Dimensions
- Base Width10.0000 in
- Overall Height17.0625 in
- Overall Length61.5000 in
- Travel24.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-500X24
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)