Motion
CP-1004X30-TUFR

DODGE
CP-1004X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 67.5000 in Length, 10.0000 in Width, 17.3125 in Height
MI ITEM #00578427
MFR #CP-1004X30-TUFR
List Price$11,170.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-1004X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 67.5000 in Length, 10.0000 in Width, 17.3125 in Height
MI ITEM #00578427
MFR #CP-1004X30-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,170.60/each for your price

Overview

Mfr description
CP1004X30TUFR FRAME FOR TAKEUP 019283

Specifications

  • Frame Type
    Center Pull
  • Country of Origin
    US
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Finish Coating
    Uncoated
  • Series
    CP
  • Bolt Center To Center Length
    62.5000 in
  • Rod Diameter
    2-1/4 in
  • Weight
    460 lbs
  • UPC_NO
    782475209286
  • Manufacturer Catalog Number
    019283
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text