1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
PCP-500 X 36
Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 73.5000 in Length, 10.0000 in Width, 17.0625 in Height
MI ITEM #
00578432
MFR #
PCP-500 X 36
Price
$6,488.47
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
PRECISION PULLEY & IDLER PCP-500 X 36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
PCP-500 X 36
Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 73.5000 in Length, 10.0000 in Width, 17.0625 in Height
MI ITEM #
00578432
MFR #
PCP-500 X 36
Mfr description
PCP-500X36 TAKE UP FRAME
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,488
.47
/each
Add to Cart
Specifications
Dimensions
Base
Width
10.0000 in
Overall
Height
17.0625 in
Overall
Length
73.5000 in
Travel
36.0000 in
Details
Frame Type
Center Pull
Manufacturer Catalog Number
PCP-500X36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items