Motion
ZHT1342
Center Pull Take-Up Frame - Center Pull, 50.2500 in Travel, 74.5000 in Bolt Center Length
MI ITEM #00578434
MFR #ZHT1342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 50.2500 in Travel, 74.5000 in Bolt Center Length
MI ITEM #00578434
MFR #ZHT1342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZHT1342 T-U FRAME, CNTR PULL

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Bolt Center To Center Length
    74.5000 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    457 lbs
  • Manufacturer Upc Number
    698210714420
  • UPC_NO
    698210714420
  • Manufacturer Catalog Number
    ZHT1342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought