Motion
STH-19-9

SEALMASTER
STH-19-9

Take-Up Bearing & Frame Assembly - Ball Bearing, 1.1875 in Bore, 9.0000 in Travel, 16.2500 in Length, 8.0600 in Width, 1.7500 in Height
Mi Item #00578732
MFR #STH-19-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH-19-9

Take-Up Bearing & Frame Assembly - Ball Bearing, 1.1875 in Bore, 9.0000 in Travel, 16.2500 in Length, 8.0600 in Width, 1.7500 in Height
Mi Item #00578732
MFR #STH-19-9

Mfr description
STH-19-9
  • Steel Take up frame and Take up bearing housing assembly kit
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    8.0600 in
  • Bolt Size
    3.0000 in
  • Bore Diameter  
    1.1875 in
  • Frame Base Width
    8.0600 in
  • Frame Overall Height  
    1.7500 in
  • Frame Overall Length  
    16.2500 in
  • Overall Height
    1.7500 in
  • Overall Length
    16.2500 in
  • Overall Width
    8.0600 in
  • Travel  
    9.0000 in
  • Weight
    17.05 lbs

Details

  • CAD Drawing
  • Country of Origin
    US
  • Duty Type
    Standard
  • Expansion Capability
    No
  • Finish Coating
    Coated
  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Setscrew
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    STH-19-9
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461006627
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Felt Labyrinth Seal
  • Series
    STH
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461006627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)