Motion
STH-20-12

SEALMASTER
STH-20-12

Take-Up Bearing & Frame Assembly - Ball Bearing, 1.2500 in Bore, 12.0000 in Travel, 19.8750 in Length, 8.0600 in Width, 1.7500 in Height
MI ITEM #00578736
MFR #STH-20-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH-20-12

Take-Up Bearing & Frame Assembly - Ball Bearing, 1.2500 in Bore, 12.0000 in Travel, 19.8750 in Length, 8.0600 in Width, 1.7500 in Height
MI ITEM #00578736
MFR #STH-20-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
STH-20-12 STYLE H TAKE-UP COMPLETE
  • Steel Take up frame and Take up bearing housing assembly kit
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

Specifications

  • Country of Origin
    US
  • Frame Type
    Center Pull
  • Base Width
    8.0600 in
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Duty Type
    Standard
  • Frame Material
    Cast Iron
  • Frame Base Width
    8.0600 in
  • Finish Coating
    Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Setscrew
  • Seal Type
    Felt Labyrinth Seal
  • Overall Height
    1.7500 in
  • Overall Length
    19.8750 in
  • Overall Width
    8.0600 in
  • Operating Temperature Range
    Max 220 °F
  • Bolt Size
    3.0000 in
  • Series
    STH
  • Manufacturer Catalog Number
    STH-20-12
  • Max Operating Temperature
    220 °F
  • Housing Construction
    One Piece
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Manufacturer Upc Number
    662461006665
  • UPC_NO
    662461006665
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • CAD Drawing
  • Manufacturer Product Page
  • Weight
    19.50 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought