Sealmaster STH-23-12
Sealmaster
STH-23-12
700806 Center Pull Take-Up Assembly - Ball Bearing, 1.4375 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #00578738
MFR #STH-23-12
List Price
$1,244.40
/each
List Price
$1,244.40
/each
Sealmaster
STH-23-12
700806 Center Pull Take-Up Assembly - Ball Bearing, 1.4375 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #00578738
MFR #STH-23-12
Sealmaster STH-23-12
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sealmaster
STH-23-12

700806 Center Pull Take-Up Assembly - Ball Bearing, 1.4375 in Bore, 12 in Travel, Cast Iron Frame
MI ITEM #00578738
MFR #STH-23-12

Availability:
Factory Order
List Price
$1,244.40
/each
List Price
$1,244.40
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
STH-23-12 STYLE H TAKE-UP COMPLETE
  • Steel Take up frame and Take up bearing housing assembly kit
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

Specifications

Bolt Size
3.0000 in
Bore Diameter
1.4375 in, 1.4375 in
CAD Drawing
Duty Type
Standard
Expansion Capability
No
Finish/Coating
Coated
Frame Base Width
8.0625 in
Frame Material
Cast Iron, Cast Iron
Frame Overall Height
1.7500 in, 1.7500 in
Frame Overall Length
19.8750 in, 19.8750 in
Frame Type
Center Pull
Housing Construction
One Piece
Housing Material
Cast Iron
Housing Type
Wide-Slot Takeup
Insert Material
52100 Bearing Steel, Black Oxided
Locking Device
Setscrew
Lubrication
Lithium Complex NLGI 2 Grease
Manufacturer Catalog
Manufacturer Catalog Number
STH-23-12
Manufacturer Product Page
Manufacturer UPC Number
662461006689
Maximum Operating Temperature
220 °F
Operating Temperature Range
Max 220 °F
Overall Height
1.7500 in - 1-3/4 in
Overall Length
19.8750 in - 19-7/8 in
Overall Width
8.0600 in
Seal Type
Felt Labyrinth Seal
Series
STH
Travel
12.0000 in - 12 in
Type of Bearing
Ball Bearing, Ball Bearing
Weight
19.50 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Bearing Type
Ball Bearing
Bolt Hole Diameter
3.0000 in
Housing Width
2.5000 in
Overall Height
1.7500 in, 1.7500 in
Overall Length
19.8750 in, 19.8750 in
Overall Width
8.0600 in, 8.0600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data