Motion
STH-32-12

SEALMASTER
STH-32-12

Take-Up Bearing & Frame Assembly - Ball Bearing, 2.0000 in Bore, 12.0000 in Travel, 21.3750 in Length, 11.1800 in Width, 2.5000 in Height
Mi Item #00578755
MFR #STH-32-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH-32-12

Take-Up Bearing & Frame Assembly - Ball Bearing, 2.0000 in Bore, 12.0000 in Travel, 21.3750 in Length, 11.1800 in Width, 2.5000 in Height
Mi Item #00578755
MFR #STH-32-12

Mfr description
STH-32-12 STYLE H TAKE-UP COMPLETE
  • Steel Take up frame and Take up bearing housing assembly kit
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    11.1800 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    2.0000 in
  • Frame Base Width
    11.1800 in
  • Frame Overall Height  
    2.5000 in
  • Frame Overall Length  
    21.3750 in
  • Overall Height
    2.5000 in
  • Overall Length
    21.3750 in
  • Overall Width
    11.1800 in
  • Travel  
    12.0000 in
  • Weight
    45.40 lbs

Details

  • CAD Drawing
  • Country of Origin
    US
  • Duty Type
    Standard
  • Expansion Capability
    No
  • Finish Coating
    Coated
  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Setscrew
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    STH-32-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461006832
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Felt Labyrinth Seal
  • Series
    STH
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461006832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)