Sealmaster STH-36-18
Sealmaster
STH-36-18
700830 Center Pull Take-Up Assembly - Ball Bearing, 2.2500 in Bore, 18 in Travel, Cast Iron Frame
MI ITEM #00578765
MFR #STH-36-18
List Price
$3,148.47
/each
List Price
$3,148.47
/each
Sealmaster
STH-36-18
700830 Center Pull Take-Up Assembly - Ball Bearing, 2.2500 in Bore, 18 in Travel, Cast Iron Frame
MI ITEM #00578765
MFR #STH-36-18
Sealmaster STH-36-18
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Sealmaster
STH-36-18

700830 Center Pull Take-Up Assembly - Ball Bearing, 2.2500 in Bore, 18 in Travel, Cast Iron Frame
MI ITEM #00578765
MFR #STH-36-18

Availability:
Factory Order
List Price
$3,148.47
/each
List Price
$3,148.47
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
STH-36-18 STYLE H TAKE-UP COMPLETE
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

Bolt Size
.5000 in
Bore Diameter
2.2500 in, 2.2500 in
CAD Drawing
Duty Type
Standard Duty
Finish/Coating
Uncoated
Frame Base Width
11.1875 in
Frame Material
Cast Iron, Cast Iron
Frame Overall Length
28.3750 in, 28.3750 in
Frame Type
Center Pull
Housing Material
Cast Iron
Locking Device
Set Screw
Manufacturer Catalog Number
700830
Operating Temperature Range
Max 250°
Overall Height
2.5000 in - 2-1/2 in
Overall Length
31.5625 in - 31-9/16 in
Seal Type
Standard Felt Seal
Series
STH
Travel
18.0000 in - 18 in
Type of Bearing
Ball Bearing, Ball Bearing
Weight
55.5 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Bearing Type
Take-Up Bearing & Frame Assemblies
Overall Height
2.5000 in, 2.5000 in
Overall Length
31.5625 in, 31.5625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data