Specifications
Dimensions
- Base Width7.5600 in
- Bolt Size3.0000 in
- Bore Diameter1.0000 in
- Frame Base Width7.5600 in
- Frame Overall Height1.7500 in
- Frame Overall Length12.5000 in
- Overall Height1.7500 in
- Overall Length12.5000 in
- Overall Width7.5600 in
- Travel6.0000 in
- Weight11.60 lbs
Details
- CAD Drawing
- Country of OriginUS
- Duty TypeStandard
- Expansion CapabilityNo
- Finish CoatingCoated
- Frame MaterialCast Iron
- Frame TypeCenter Pull
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeWide-Slot Takeup
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSetscrew
- LubricationLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSTH-16C-6
- Manufacturer Product Page
- Manufacturer Upc Number662461084106
- Max Operating Temperature220 °F
- Operating Temperature RangeMax 220 °F
- Product TypeTake-Up Bearing & Frame Assemblies
- Seal TypeContact/Lip
- SeriesSTH
- Type Of BearingBall Bearing
- UPC_NO662461084106
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)