Specifications
Dimensions
- Bolt Size3/8 in
- Bore Diameter1.0000 in
- Frame Overall Height1.7500 in
- Frame Overall Length15.0000 in
- Overall Height1.7500 in
- Overall Length15.0000 in
- Travel6.0000 in
- Weight11.8 lbs
Details
- CAD Drawing
- Duty TypeStandard Duty
- Finish CoatingUncoated
- Frame MaterialCast Iron
- Frame TypeCenter Pull
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Manufacturer Catalog NumberSTH-16T-6
- Manufacturer Product Page
- Manufacturer Upc Number662461070673
- Operating Temperature RangeMax 250°
- Product TypeTake-Up Bearing & Frame Assemblies
- Seal TypeStandard Felt Seal
- SeriesSTH
- Type Of BearingBall Bearing
- UPC_NO662461070673
Overview
Mfr description
STH-16T-6 STYLE H TAKE-UP COMPLETE
- With Seal Flinger
- GoldPlex-HP Grease