Motion
STH-27T-18

SEALMASTER
STH-27T-18

Take-Up Bearing & Frame Assembly - Ball Bearing, 1.6875 in Bore, 18.0000 in Travel, 29.5625 in Length, 2.0000 in Height
MI ITEM #00578854
MFR #STH-27T-18
List Price$5,891.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH-27T-18

Take-Up Bearing & Frame Assembly - Ball Bearing, 1.6875 in Bore, 18.0000 in Travel, 29.5625 in Length, 2.0000 in Height
MI ITEM #00578854
MFR #STH-27T-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,891.56/each for your price

Overview

Mfr description
STH-27T-18 STYLE H TAKE-UP COMPLETE
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Frame Type
    Center Pull
  • Type Of Bearing
    Ball Bearing
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Duty Type
    Standard Duty
  • Frame Material
    Cast Iron
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Seal Type
    Standard Felt Seal
  • Overall Height
    2.0000 in
  • Overall Length
    29.5625 in
  • Operating Temperature Range
    Max 250°
  • Bolt Size
    .3750 in
  • Series
    STH
  • Manufacturer Catalog Number
    STH-27T-18
  • UPC_NO
    662461070864
  • CAD Drawing
  • Weight
    32.3 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought