Motion
STH-35T-18

SEALMASTER
STH-35T-18

Take-Up Bearing & Frame Assembly - Ball Bearing, 2.1875 in Bore, 18.0000 in Travel, 30.8125 in Length, 2.5000 in Height
Mi Item #00578864
MFR #STH-35T-18
Price$9,171.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
STH-35T-18

Take-Up Bearing & Frame Assembly - Ball Bearing, 2.1875 in Bore, 18.0000 in Travel, 30.8125 in Length, 2.5000 in Height
Mi Item #00578864
MFR #STH-35T-18

Mfr description
STH-35T-18 STYLE H TAKE-UP COMPLETE
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,171.23/each

Specifications

Dimensions

  • Bolt Size
    .5000 in
  • Bore Diameter  
    2.1875 in
  • Frame Overall Height  
    2.5000 in
  • Frame Overall Length  
    30.8125 in
  • Overall Height
    2.5000 in
  • Overall Length
    30.8125 in
  • Travel  
    18.0000 in
  • Weight
    51.2 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Catalog Number
    STH-35T-18
  • Operating Temperature Range
    Max 250°
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Standard Felt Seal
  • Series
    STH
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461070956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)