Specifications
Dimensions
- Bolt Size.3750 in
- Bore Diameter35 mm
- Frame Overall Height1.7500 in
- Frame Overall Length22.6875 in
- Overall Height1.7500 in
- Overall Length22.6875 in
- Travel12.0000 in
- Weight19.5 lbs
Details
- CAD Drawing
- Duty TypeStandard Duty
- Finish CoatingUncoated
- Frame MaterialCast Iron
- Frame TypeCenter Pull
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Catalog NumberSTH-207-12
- Operating Temperature RangeMax 250°
- Product TypeTake-Up Bearing & Frame Assemblies
- Seal TypeStandard Felt Seal
- SeriesSTH
- Type Of BearingBall Bearing
- UPC_NO662461052969
Overview
Mfr description
STH-207-12 STYLE H TAKE-UP COMPLETE
- With Seal Flinger
- GoldPlex-HP Grease