Specifications
Dimensions
- Bore Diameter1 in
- Inner Ring WidthNarrow Inner Race
- Weight2 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleBall Bearing Take-up Unit
- Bore TypeRound
- Cage MaterialNylon
- Duty TypeNormal Duty
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Flange Mounting TypeNA
- Housing MaterialCast Iron
- Housing TypeBall Bearing Take Up Unit
- Insert Bearing TypeEccentric Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceEccentric Collar
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Catalog NumberWSTU220X1
- Manufacturer Upc Number662798257853
- Max Rpm3500 rpm
- Operating Temperature Range200° °F
- Product TypeTake-Up Ball Bearing Units
- Seal TypeContact
- SeriesWSTU220
- Type Of BearingWide Slot
- Unit TypeSide Mount
Overview
Mfr description
WSTU220 X 1" TAKEUP BRG
- Interchangeable mounting dimensions with most competitive products - Nitrile Rubber Seals with Steel trash guards