1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Sealmaster
STH-214-18
710086 Center Pull Take-Up Assembly - Ball Bearing, 70 mm Bore, 18 in Travel, Cast Iron Frame
MI ITEM #
00578932
MFR #
STH-214-18
List Price
$13,564.48
/each
Qty
List Price
$13,564.48
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Take-Up Frames
Sealmaster STH-214-18
Sealmaster
STH-214-18
710086 Center Pull Take-Up Assembly - Ball Bearing, 70 mm Bore, 18 in Travel, Cast Iron Frame
MI ITEM #
00578932
MFR #
STH-214-18
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster
STH-214-18
710086 Center Pull Take-Up Assembly - Ball Bearing, 70 mm Bore, 18 in Travel, Cast Iron Frame
MI ITEM #
00578932
MFR #
STH-214-18
Availability:
Factory Order
List Price
$13,564.48
/each
Sign in
for your price
Qty
List Price
$13,564.48
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
STH-214-18 STYLE H TAKE-UP COMPLETE
With Seal Flinger
GoldPlex-HP Grease
Show More
Specifications
Finish/Coating
Uncoated
Bolt Size
.6250 in
Bore Diameter
70 mm
CAD Drawing
Click here
Duty Type
Standard Duty
Frame Base Width
12.0000 in
Frame Material
Cast Iron
Frame Overall Length
29.8750 in
Frame Type
Center Pull
Housing Material
Cast Iron
Locking Device
Set Screw
Manufacturer Catalog Number
710086
Operating Temperature Range
Max 250°
Overall Height
3.0000 in
Overall Length
33.5000 in
Seal Type
Standard Felt Seal
Series
STH
Travel
18.0000 in
Type Of Bearing
Ball Bearing
Weight
73.7 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data