Motion
3T200DE
Industrialine Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel
Mi Item #00578966
MFR #3T200DE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrialine Center Pull Take-Up Frame - Wide Slot, 3.0000 in Travel
Mi Item #00578966
MFR #3T200DE

Mfr description
3T 200 DE FRAME FOR TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Travel  
    3.0000 in
  • Weight
    4 lbs

Details

  • Application
    General Industrial
  • Bearing Material
    52100 Bearing Steel
  • Bearing Style
    Ball Bearing Take-up Frame
  • Bore Type
    Round
  • Cage Material
    Nylon
  • Duty Type
    Normal-Medium
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray Paint
  • Flange Mounting Type
    NA
  • Frame Type
    Wide Slot
  • Housing Material
    Welded Steel
  • Housing Type
    Ball Bearing Take Up Frame
  • Insert Material
    52100 Bearing Steel
  • Lubricant
    #2 Lithium
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3T200DE
  • Manufacturer Upc Number
    662798259383
  • Max Rpm
    3500 rpm
  • Operating Temperature Range
    200° °F
  • Seal Type
    N/A
  • Series
    T200
  • Type Of Bearing
    Standard Slot - Side Mounting
  • UPC_NO
    662798259383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)