Motion
DSB283912 2 7/16 TAKEUP ASSY BABB SLV

LINK-BELT
DSB283912 2 7/16 TAKEUP ASSY BABB SLV

Take-up Bearing & Frame Assembly - Sleeve Bearing, 2.4375 in Bore, 12.0000 in Travel, 30.5000 in Length, 3.0000 in Width, 7.5000 in Height, 28 1/2 in Bolt Center Length
Mi Item #00579181
MFR #DSB283912 2 7/16 TAKEUP ASSY BABB SLV
Price$6,649.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB283912 2 7/16 TAKEUP ASSY BABB SLV

Take-up Bearing & Frame Assembly - Sleeve Bearing, 2.4375 in Bore, 12.0000 in Travel, 30.5000 in Length, 3.0000 in Width, 7.5000 in Height, 28 1/2 in Bolt Center Length
Mi Item #00579181
MFR #DSB283912 2 7/16 TAKEUP ASSY BABB SLV

Mfr description
DSB283912 TAKE UP DSB2839-12
  • 2 7/16" Mounted Babbitt Sleeve Bearing
  • Top Angle Protected Screw Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,649.93/each

Specifications

Dimensions

  • Base Width
    3.0000 in
  • Bolt Center To Center Length
    28 1/2 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.4375 in
  • Bore Length
    5 in
  • Frame Base Width
    3.0000 in
  • Frame Overall Height  
    7.5000 in
  • Frame Overall Length  
    30.5000 in
  • Frame Size
    DSB2839
  • Overall Height
    7.5000 in
  • Overall Length
    30.5000 in
  • Overall Width
    3.0000 in
  • Travel  
    12.0000 in
  • Weight
    50.59 lbs

Details

  • Country of Origin
    MX
  • Duty Type
    Heavy Duty
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Lubrication Type
    Not Greased From Factory
  • Manufacturer Catalog Number
    DSB283912
  • Max Operating Temperature
    130 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    DSB2800
  • Sleeve Bearing Material
    Babbitt
  • Style
    Top Angle
  • Type Of Bearing
    Sleeve Bearing
  • UPC_NO
    662327022266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)