Motion
DSB285512 3 7/16 TAKEUP ASSY BABB SLV

LINK-BELT
DSB285512 3 7/16 TAKEUP ASSY BABB SLV

Take-Up Bearing & Frame Assembly - Sleeve Bearing, 3.4375 in Bore, 12.0000 in Travel, 34.2500 in Length, 4.0000 in Width, 9.6875 in Height, 32.0000 in Bolt Center Length
Mi Item #00579199
MFR #DSB285512 3 7/16 TAKEUP ASSY BABB SLV
Price$8,543.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB285512 3 7/16 TAKEUP ASSY BABB SLV

Take-Up Bearing & Frame Assembly - Sleeve Bearing, 3.4375 in Bore, 12.0000 in Travel, 34.2500 in Length, 4.0000 in Width, 9.6875 in Height, 32.0000 in Bolt Center Length
Mi Item #00579199
MFR #DSB285512 3 7/16 TAKEUP ASSY BABB SLV

Mfr description
DSB285512 TAKE UP DSB2855-12
  • 3 7/16" Mounted Babbitt Sleeve Bearing
  • Top Angle Protected Screw Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,543.66/each

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    32.0000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3.4375 in
  • Bore Length
    7 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    9.6875 in
  • Frame Overall Length  
    34.2500 in
  • Overall Height
    9.6875 in
  • Overall Length
    34.2500 in
  • Overall Width
    4.0000 in
  • Travel  
    12.0000 in
  • Weight
    123.00 lbs

Details

  • Country of Origin
    MX
  • Expansion Capability
    No
  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Lubrication Type
    Not Greased From Factory
  • Manufacturer Catalog Number
    DSB285512
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327022365
  • Max Operating Temperature
    130 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    DSB2800
  • Sleeve Bearing Material
    Babbitt
  • Type Of Bearing
    Sleeve Bearing
  • UPC_NO
    662327022365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)