Motion
DSB285518 3 7/16 TAKEUP ASSY BABB SLV

LINK-BELT
DSB285518 3 7/16 TAKEUP ASSY BABB SLV

Take-up Bearing & Frame Assembly - Sleeve Bearing, 3.4375 in Bore, 18.0000 in Travel, 40.2500 in Length, 4.0000 in Width, 9.6875 in Height, 38 in Bolt Center Length
Mi Item #00579201
MFR #DSB285518 3 7/16 TAKEUP ASSY BABB SLV
Price$11,494.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB285518 3 7/16 TAKEUP ASSY BABB SLV

Take-up Bearing & Frame Assembly - Sleeve Bearing, 3.4375 in Bore, 18.0000 in Travel, 40.2500 in Length, 4.0000 in Width, 9.6875 in Height, 38 in Bolt Center Length
Mi Item #00579201
MFR #DSB285518 3 7/16 TAKEUP ASSY BABB SLV

Mfr description
DSB285518 TAKE UP DSB2855-18
  • 3 7/16" Mounted Babbitt Sleeve Bearing
  • Top Angle Protected Screw Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,494.81/each

Specifications

Dimensions

  • Base Width
    4.0000 in
  • Bolt Center To Center Length
    38 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.4375 in
  • Bore Length
    7 in
  • Frame Base Width
    4.0000 in
  • Frame Overall Height  
    9.6875 in
  • Frame Overall Length  
    40.2500 in
  • Frame Size
    DSB2855
  • Overall Height
    9.6875 in
  • Overall Length
    40.2500 in
  • Overall Width
    4.0000 in
  • Travel  
    18.0000 in
  • Weight
    102.50 lbs

Details

  • Country of Origin
    MX
  • Duty Type
    Heavy Duty
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Lubrication Type
    Not Greased From Factory
  • Manufacturer Catalog Number
    DSB285518
  • Max Operating Temperature
    130 °F
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    DSB2800
  • Sleeve Bearing Material
    Babbitt
  • Style
    Top Angle Protected Screw
  • Type Of Bearing
    Sleeve Bearing
  • UPC_NO
    662327022372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)