Motion
DSB285524

LINK-BELT
DSB285524

Take-Up Bearing & Frame Assembly - Sleeve Bearing, 3.4375 in Bore, 24.0000 in Travel, 46.2500 in Length, 4.0000 in Width, 9.6875 in Height, 44 in Bolt Center Length
MI ITEM #00579203
MFR #DSB285524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB285524

Take-Up Bearing & Frame Assembly - Sleeve Bearing, 3.4375 in Bore, 24.0000 in Travel, 46.2500 in Length, 4.0000 in Width, 9.6875 in Height, 44 in Bolt Center Length
MI ITEM #00579203
MFR #DSB285524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DSB285524 TAKE UP DSB2855-24
  • 3 7/16" Mounted Babbitt Sleeve Bearing
  • Top Angle Protected Screw Take-up Assembly

Specifications

  • Country of Origin
    MX
  • Frame Type
    Top Angle
  • Base Width
    4.0000 in
  • Type Of Bearing
    Sleeve Bearing
  • Bore Diameter
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    4.0000 in
  • Sleeve Bearing Material
    Babbitt
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Overall Height
    9.6875 in
  • Overall Length
    46.2500 in
  • Overall Width
    4.0000 in
  • Bolt Center To Center Length
    44 in
  • Lubrication Type
    Not Greased From Factory
  • Series
    DSB2800
  • Manufacturer Catalog Number
    DSB285524
  • Max Operating Temperature
    130 °F
  • Bore Length
    7 in
  • UPC_NO
    662327022389
  • Weight
    113.00 lbs
  • Expansion Capability
    No
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text