Motion
DSB22439H 2 7/16 TAKEUP ROLLER BRG

LINK-BELT
DSB22439H 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00579227
MFR #DSB22439H 2 7/16 TAKEUP ROLLER BRG
Price$1,380.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
DSB22439H 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00579227
MFR #DSB22439H 2 7/16 TAKEUP ROLLER BRG

Mfr description
DSB22439H T-U UNIT DS-B22439H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,380.44/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Weight
    57.23 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Instruction Manual
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    DSB22439H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327021627
  • Max Rpm
    1750 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    31400 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    B22400
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    662327021627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)