Motion
B/P12270
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material
Mi Item #00579253
MFR #B/P12270
Price$1,852.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material
Mi Item #00579253
MFR #B/P12270

Mfr description
B/P 12270 HEX BORE 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,852.11/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    7.2500 in
  • Bore Diameter  
    1-3/4 in
  • Weight
    3.32 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    087796118676
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    087796118676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)