Motion
TAS3U216N6 1 T-U ASSY BALL BRG

LINK-BELT
TAS3U216N6 1 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 1.0000 in Bore, 6.0000 in Travel, 13.2500 in Length, 4.8750 in Width, 2.3125 in Height, 4.5000 in Bolt Center Length
MI ITEM #00579284
MFR #TAS3U216N6 1 T-U ASSY BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TAS3U216N6 1 T-U ASSY BALL BRG

Take-Up Bearing & Frame Assembly - Ball, 1.0000 in Bore, 6.0000 in Travel, 13.2500 in Length, 4.8750 in Width, 2.3125 in Height, 4.5000 in Bolt Center Length
MI ITEM #00579284
MFR #TAS3U216N6 1 T-U ASSY BALL BRG

Mfr description
TAS3U216N6 TAKE UP TAS3-U216N-6
  • 1" Mounted Ball Bearing
  • Standard Duty
  • Center Pull Take-up Assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    4.8750 in
  • Bolt Center To Center Length
    4.5000 in
  • Bore Diameter  
    1 in
  • Bore Length
    1 23/64 in
  • Frame Base Width
    4.8750 in
  • Frame Overall Height  
    2.3125 in
  • Frame Overall Length  
    13.2500 in
  • Overall Height
    2.3125 in
  • Overall Length
    13.2500 in
  • Overall Width
    4.8750 in
  • Travel  
    6.0000 in
  • Weight
    6.50 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Country of Origin
    MX
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Formed Steel
  • Frame Type
    Hinged Top
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    TAS3U216N6
  • Max Operating Temperature
    225 °F
  • Max Rpm
    9600 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Single Lip Contact Seal
  • Series
    TAS3U200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327141288

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)