1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Link-Belt
TAS3U231N9
Link-Belt® TAS3U231N9 Center Pull Assembly, Bore Dia.: 1-15/16", 9" Travel, Frame Length: 19-3/4", Frame Height: 7-7/8"
MI ITEM #
00579316
MFR #
TAS3U231N9
List Price
$1,115.87
/each
Qty
List Price
$1,115.87
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Accessories
Take-Up Frames
Link-Belt TAS3U231N9
Link-Belt
TAS3U231N9
Link-Belt® TAS3U231N9 Center Pull Assembly, Bore Dia.: 1-15/16", 9" Travel, Frame Length: 19-3/4", Frame Height: 7-7/8"
MI ITEM #
00579316
MFR #
TAS3U231N9
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt
TAS3U231N9
Link-Belt® TAS3U231N9 Center Pull Assembly, Bore Dia.: 1-15/16", 9" Travel, Frame Length: 19-3/4", Frame Height: 7-7/8"
MI ITEM #
00579316
MFR #
TAS3U231N9
Availability:
Factory Order
List Price
$1,115.87
/each
Sign in
for your price
Qty
List Price
$1,115.87
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
TAS3U231N9 TAKE UP TAS3-U231N-9
1 15/16" Mounted Ball Bearing
Standard Duty
Center Pull Take-up Assembly
Setscrew Locking
Single Lip Contact Seal
9" travel
Show More
Specifications
Bolt Center-to-Center Length
5.0000 in
Bolt Center-to-Center Width
6 5/8 in
Bore Diameter
1 15/16 in, 1 15/16 in
Bore Length
2 3/32 in
Compatible Bearing Series/Part Number
200
Expansion Capability
No
Finish/Coating
Powder Coated
Frame Base Width
3-5/8 in
Frame Material
Formed Steel, Formed Steel
Frame Overall Height
7.8750 in, 7.8750 in
Frame Overall Length
19.7500 in, 19.7500 in
Frame Type
Hinged Top
Housing Material
Cast Iron
Locking Device
Set Screw
Lubrication Type
Exxon Ronex MP STD
Maximum Operating Temperature
225 °F
Maximum RPM
4800 RPM
Overall Height
3.6250 in - 3-5/8 in
Overall Length
19.7500 in - 19-3/4 in
Overall Width
7.8750 in - 7-7/8 in
Seal Type
Single Lip Contact Seal
Series
TAS3U200
Travel
9.0000 in - 9 in
Type of Bearing
Ball, Ball
Weight
23.53 lbs
Product Type
Take-Up Bearing & Frame Assemblies
Base to Bore Centerline
2.7500 in
Bearing Type
Ball Bearing
Bolt Hole Diameter
3/8 in
Overall Height
3.6250 in, 3.6250 in
Overall Length
19.7500 in, 19.7500 in
Overall Width
7.8750 in, 7.8750 in
Radial Dynamic Load Capacity
7920 lbs
Radial Static Load Capacity
5220 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data